End Mill, 1.00mm Dia, 2.50mm Cut, Carbide

OSG| Zoro #: G0487846| Mfr #: 3041010

$90.26 /ea

This item ships free. DetailsStandard ground shipping
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0487846 Mfr #: 3041010
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: MetricStainless (M) Compatibility: Yes
List Number: 4540End Mill Style: Square
Single End/Double End: Single EndMilling Dia.: 1.00mm
Length of Cut: 2.50mmFinish: WXS
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Material: CarbideSuper Alloy (S) Compatibility: No
Grade: High PerformanceNon Ferrous (N) Compatibility: No
Helix Angle: 30 DegreesOverall Length: 60.00mm
End Mill Application: FinishingNumber of Flutes: 4
Shank Dia.: 6.00mmCutting Direction: Right Hand
Country of Origin (subject to change): Japan

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 1.0 mm, Shank Dia 6 mm, Length of Cut 2.5 mm, Overall Length 60 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 65 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews