End Mill, Stub, Carbide, 1/16, 4 FL, Sq End

OSG| Zoro #: G1932341| Mfr #: 414-0625

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 414
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932341 Mfr #: 414-0625
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 414Milling Dia.: 1/16"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: YesEnd Mill Style: Square
Number of Flutes: 4End Mill Material: Carbide
Hardened (H) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingGrade: General Purpose
Steel (P) Compatibility: YesOverall Length: 1-1/2"
Finish: BrightCast Iron (K) Compatibility: Yes
Length of Cut: 1/8"Cutting Direction: Right Hand
Single End/Double End: Single EndShank Dia.: 1/8"
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/16 In, Shank Dia 1/8 In, Length of Cut 1/8 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews