End Mill, 1/16" Dia, 3/16" Cut, Carbide

OSG| Zoro #: G1890506| Mfr #: 70400316

$81.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Diamond
Number of Flutes: 4
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890506 Mfr #: 70400316
Finish: DiamondNumber of Flutes: 4
Grade: High PerformanceOverall Length: 1-3/4"
Shank Dia.: 1/8"List Number: 7040
Cutting Direction: Right HandLength of Cut: 3/16"
Helix Angle: 30 DegreesNeck Length: 1/2"
Neck Dia.: 1/16"Dimension Type: Fractional Inch
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Single End/Double End: Single EndMilling Dia.: 1/16"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, CVD Diamond Coated Finish, Dia 1/16 In, Shank Dia 1/8 In, Length of Cut 3/16 In, Overall Length 1 3/4 In, Neck Dia 0.056 In, Neck Length 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum And Copper Alloys And Graphite

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews