End Mill, Carbide, 1/2, 2 FL, SGL Sq End, CC

OSG| Zoro #: G2426891| Mfr #: 20224900

$60.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Number of Flutes: 2
Steel (P) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426891 Mfr #: 20224900
Shank Dia.: 1/2"Number of Flutes: 2
Steel (P) Compatibility: NoGrade: High Performance
Overall Length: 3"End Mill Application: Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 1-1/4"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: NoEnd Mill Material: Carbide
Milling Dia.: 1/2"List Number: 2022
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
Cast Iron (K) Compatibility: NoHardened (H) Compatibility: No
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews