End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

OSG| Zoro #: G0301043| Mfr #: 4500100

$64.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
End Mill Style: Square
Super Alloy (S) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301043 Mfr #: 4500100
Cutting Direction: Right HandEnd Mill Style: Square
Super Alloy (S) Compatibility: YesHelix Angle: 30 Degrees
Non Ferrous (N) Compatibility: YesMilling Dia.: 1/2"
Stainless (M) Compatibility: YesGrade: General Purpose
Dimension Type: Fractional InchList Number: 450
Length of Cut: 1-1/4"Finish: Bright
Shank Dia.: 1/2"Single End/Double End: Single End
Steel (P) Compatibility: YesHardened (H) Compatibility: Yes
End Mill Cutting Type: Non-CenterNumber of Flutes: 4
End Mill Material: CobaltOverall Length: 3-1/4"
Corner Radius: 0.000"End Mill Application: Roughing
Item: Square End MillCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews