End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

OSG| Zoro #: G0615203| Mfr #: 4700100

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
End Mill Material: Cobalt
Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615203 Mfr #: 4700100
Steel (P) Compatibility: YesEnd Mill Material: Cobalt
Stainless (M) Compatibility: YesList Number: 470
End Mill Style: SquareSuper Alloy (S) Compatibility: Yes
End Mill Cutting Type: CenterShank Dia.: 1/2"
Helix Angle: 25 DegreesEnd Mill Application: Roughing/Finishing
Grade: General PurposeSingle End/Double End: Single End
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-1/4"Dimension Type: Fractional Inch
Hardened (H) Compatibility: YesLength of Cut: 1-1/4"
Cutting Direction: Right HandMilling Dia.: 1/2"
Number of Flutes: 4Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews