End Mill, Stub, Carbide, 1/2, 4 FL, Sq End

OSG| Zoro #: G2288237| Mfr #: 70401616

$253.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 1/2"
List Number: 7040
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288237 Mfr #: 70401616
Milling Dia.: 1/2"List Number: 7040
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Overall Length: 3"Single End/Double End: Single End
End Mill Style: SquareEnd Mill Application: Finishing
Super Alloy (S) Compatibility: NoEnd Mill Material: Carbide
Length of Cut: 1"Finish: Diamond
Grade: High PerformanceCast Iron (K) Compatibility: No
Hardened (H) Compatibility: NoDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 1/2"
Cutting Direction: Right HandHelix Angle: 30 Degrees
Steel (P) Compatibility: NoCountry of Origin (subject to change): United States

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, CVD Diamond Coated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum And Copper Alloys And Graphite

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews