STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, TiCN, 1/2, 3 FL, Sq

OSG| Zoro #: G1843046| Mfr #: 4550008

$77.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 455
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843046 Mfr #: 4550008
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 455Milling Dia.: 1/2"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 3
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 2-1/2"Finish: Ticn
Cast Iron (K) Compatibility: YesLength of Cut: 1/2"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 1/2"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 3, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1/2 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews