End Mill, Roughing, Co, TiAlN, 1/2, 3 FL, Sq

OSG| Zoro #: G1032376| Mfr #: 4550011

$88.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032376 Mfr #: 4550011
Overall Length: 2-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 3
Milling Dia.: 1/2"End Mill Material: Cobalt
Hardened (H) Compatibility: YesFinish: TiAlN
Shank Dia.: 1/2"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
End Mill Application: RoughingEnd Mill Cutting Type: Non-Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchCorner Radius: 0.000"
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
List Number: 455Length of Cut: 1/2"
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 3, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1/2 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews