End Mill, 1/2" Dia, 2" Cut, Cobalt

OSG| Zoro #: G2152507| Mfr #: 4550308

$76.37 /ea

This item ships free. DetailsStandard ground shipping
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2152507 Mfr #: 4550308
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 455End Mill Style: Square
Single End/Double End: Single EndMilling Dia.: 1/2"
Length of Cut: 2"Finish: Ticn
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Material: CobaltSuper Alloy (S) Compatibility: Yes
Grade: General PurposeNon Ferrous (N) Compatibility: Yes
Helix Angle: 30 DegreesOverall Length: 4"
End Mill Application: RoughingNumber of Flutes: 4
Shank Dia.: 1/2"Cutting Direction: Right Hand
Country of Origin (subject to change): Multiple

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews