End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

OSG| Zoro #: G2199242| Mfr #: 4700300

$86.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 1/2"
List Number: 470
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199242 Mfr #: 4700300
Milling Dia.: 1/2"List Number: 470
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 4"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: Roughing/FinishingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 2"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Shank Dia.: 1/2"Helix Angle: 25 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews