Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

End Mill, Stub, Carbide, 1/32, 4 FL, Sq End

OSG| Zoro #: G1153503| Mfr #: 424-0312

$23.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153503 Mfr #: 424-0312
Overall Length: 1-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 1/32"End Mill Material: Carbide
Hardened (H) Compatibility: YesFinish: Bright
Shank Dia.: 1/8"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Double End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 424
Length of Cut: 5/64"Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/32 In, Shank Dia 1/8 In, Length of Cut 5/64 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews