BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Cobalt, 13/32, 2 FL, SGL Sq End, CC

OSG| Zoro #: G1723757| Mfr #: 5209500

$33.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723757 Mfr #: 5209500
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 520Milling Dia.: 13/32"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 2
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 2-1/2"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 13/16"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 3/8"
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 13/32 In, Shank Dia 3/8 In, Length of Cut 13/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews