End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End

OSG| Zoro #: G1445525| Mfr #: 484-250011

$43.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/4"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445525 Mfr #: 484-250011
Shank Dia.: 1/4"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Item: Square End MillSuper Alloy (S) Compatibility: No
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 4"
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 4End Mill Material: Carbide
Milling Dia.: 1/4"List Number: 484
Non Ferrous (N) Compatibility: YesLength of Cut: 1-1/2"
Finish: TiAlNCountry of Origin (subject to change): United States

Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews