Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, TiCN, 1/4, 4 FL, Sq

OSG| Zoro #: G2304942| Mfr #: 4559208

$82.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/16"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304942 Mfr #: 4559208
Overall Length: 3-1/16"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 1/4"End Mill Material: Cobalt
Hardened (H) Compatibility: YesFinish: Ticn
Shank Dia.: 3/8"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
End Mill Application: RoughingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchCorner Radius: 0.000"
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
List Number: 455Length of Cut: 1-1/4"
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/16 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews