End Mill, Roughing, Co, 1/4, 4 FL, SGL Sq End

OSG| Zoro #: G1767762| Mfr #: 4909200

$60.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 1/4"
List Number: 490
End Mill Cutting Type: Non-Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767762 Mfr #: 4909200
Milling Dia.: 1/4"List Number: 490
End Mill Cutting Type: Non-CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-1/16"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: RoughingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 1-1/4"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Shank Dia.: 3/8"Helix Angle: 30 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/16 In, Rhc 30 Deg, Rhh 30 Deg, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews