End Mill, 1/4" Dia, 1/2" Cut, Cobalt

OSG| Zoro #: G1782121| Mfr #: 5200300

$20.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shank Dia.: 3/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1782121 Mfr #: 5200300
Shank Dia.: 3/8"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 2-5/16"End Mill Application: Finishing
Cutting Direction: Right HandNumber of Flutes: 2
End Mill Material: CobaltMilling Dia.: 1/4"
List Number: 520Non Ferrous (N) Compatibility: Yes
Length of Cut: 1/2"Finish: Bright
Country of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 5/16 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews