THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC

OSG| Zoro #: G1111792| Mfr #: 20221700

$28.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Hardened (H) Compatibility: No
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111792 Mfr #: 20221700
Single End/Double End: Single EndHardened (H) Compatibility: No
Overall Length: 2-1/2"Finish: Bright
Super Alloy (S) Compatibility: NoNumber of Flutes: 2
Milling Dia.: 1/4"Grade: High Performance
List Number: 2022End Mill Style: Square
End Mill Material: CarbideStainless (M) Compatibility: No
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Non Ferrous (N) Compatibility: YesSteel (P) Compatibility: No
Length of Cut: 3/4"End Mill Cutting Type: Center
Cast Iron (K) Compatibility: NoShank Dia.: 1/4"
End Mill Application: FinishingCutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews