Osg

End Mill, Roughing, Co, 1/4, 4 FL, SGL Sq End


$50.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Milling Diameter 1/4"
  • Length of Cut 3/4 in
  • Overall Length 2 1/2 in
  • Shank Dia. 3/8 in
  • Helix Angle 25 Degrees
See all product information