End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, CC

OSG| Zoro #: G1139792| Mfr #: 5410300

$26.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Number of Flutes: 4
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139792 Mfr #: 5410300
Shank Dia.: 3/8"Number of Flutes: 4
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 2-7/16"End Mill Application: Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 5/8"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Cobalt
Milling Dia.: 1/4"List Number: 541
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 2 7/16 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews