WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 1/4" Dia, 5/8" Cut, Cobalt

OSG| Zoro #: G2205917| Mfr #: 5430300

$44.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2205917 Mfr #: 5430300
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 543End Mill Style: Square
Single End/Double End: Double EndMilling Dia.: 1/4"
Length of Cut: 5/8"Finish: Bright
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Material: CobaltSuper Alloy (S) Compatibility: Yes
Grade: General PurposeNon Ferrous (N) Compatibility: Yes
Helix Angle: 30 DegreesOverall Length: 3-3/8"
End Mill Application: FinishingNumber of Flutes: 4
Shank Dia.: 3/8"Cutting Direction: Right Hand
Country of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 3 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews