Osg

End Mill, Cobalt, 15/64, 2 FL, dbl Sq End, CC


$28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Milling Diameter 15/64"
  • Length of Cut 1/2 in
  • Overall Length 3 1/8 in
  • Shank Dia. 3/8 in
  • Helix Angle 30 Degrees
See all product information