End Mill, 17/32" Dia, 1-1/8" Cut, Cobalt

OSG| Zoro #: G0393346| Mfr #: 5201600

$40.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Milling Dia.: 17/32"
List Number: 520
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0393346 Mfr #: 5201600
Milling Dia.: 17/32"List Number: 520
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-1/8"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: FinishingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 1-1/8"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 2
Shank Dia.: 1/2"Helix Angle: 30 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 17/32 In, Shank Dia 1/2 In, Length of Cut 1 1/8 In, Overall Length 3 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews