End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC

OSG| Zoro #: G1001366| Mfr #: 402-1250

$10.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/8"
Number of Flutes: 2
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001366 Mfr #: 402-1250
Shank Dia.: 1/8"Number of Flutes: 2
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 1-1/2"End Mill Application: Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 1/2"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Carbide
Milling Dia.: 1/8"List Number: 402
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/8 In, Shank Dia 1/8 In, Length of Cut 1/2 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews