Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Stub, Carbide, 1/8, 4 FL, Sq End

OSG| Zoro #: G2050316| Mfr #: 424-1250

$17.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 424
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050316 Mfr #: 424-1250
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 424Milling Dia.: 1/8"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: YesEnd Mill Style: Square
Number of Flutes: 4End Mill Material: Carbide
Hardened (H) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingGrade: General Purpose
Steel (P) Compatibility: YesOverall Length: 1-1/2"
Finish: BrightCast Iron (K) Compatibility: Yes
Length of Cut: 1/4"Cutting Direction: Right Hand
Single End/Double End: Double EndShank Dia.: 1/8"
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/8 In, Shank Dia 1/8 In, Length of Cut 1/4 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews