End Mill, Carbide, 1/8, 3 FL, SGL Sq End, CC

OSG| Zoro #: G2340502| Mfr #: 20420100

$15.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Milling Dia.: 1/8"
List Number: 2042
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340502 Mfr #: 20420100
Milling Dia.: 1/8"List Number: 2042
End Mill Cutting Type: CenterStainless (M) Compatibility: No
Non Ferrous (N) Compatibility: YesOverall Length: 1-1/2"
Single End/Double End: Single EndEnd Mill Style: Square
End Mill Application: FinishingSuper Alloy (S) Compatibility: No
End Mill Material: CarbideLength of Cut: 3/8"
Finish: BrightGrade: High Performance
Cast Iron (K) Compatibility: NoHardened (H) Compatibility: No
Dimension Type: Fractional InchNumber of Flutes: 3
Shank Dia.: 1/8"Cutting Direction: Right Hand
Helix Angle: 30 DegreesSteel (P) Compatibility: No
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/8 In, Shank Dia 1/8 In, Length of Cut 3/8 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews