End Mill, Roughing, Co, 2 In, 8 FL, Sq End

OSG| Zoro #: G2448162| Mfr #: 4521100

$624.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 2"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448162 Mfr #: 4521100
Shank Dia.: 2"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 9-3/4"End Mill Application: Roughing
Cutting Direction: Right HandNumber of Flutes: 8
End Mill Material: CobaltMilling Dia.: 2"
List Number: 450Non Ferrous (N) Compatibility: Yes
Length of Cut: 6"Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 8, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 2 In, Shank Dia 2 In, Length of Cut 6 In, Overall Length 9 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews