End Mill, Carbide, WXS, 2.5mm, 4 FL, Sq End

OSG| Zoro #: G1041397| Mfr #: 3041025

$90.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 6.00mm
Number of Flutes: 4
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041397 Mfr #: 3041025
Shank Dia.: 6.00mmNumber of Flutes: 4
Steel (P) Compatibility: YesGrade: High Performance
Overall Length: 60.00mmEnd Mill Application: Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 8.00mmNon Ferrous (N) Compatibility: No
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: WXSDimension Type: Metric
Stainless (M) Compatibility: YesEnd Mill Material: Carbide
Milling Dia.: 2.50mmList Number: 4540
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Japan

Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 2.5 mm, Shank Dia 6 mm, Length of Cut 8.0 mm, Overall Length 60 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 65 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews