End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End

OSG| Zoro #: G1152401| Mfr #: 484-1875

$19.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/16"
List Number: 484
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152401 Mfr #: 484-1875
Milling Dia.: 3/16"List Number: 484
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3"Single End/Double End: Single End
End Mill Style: SquareEnd Mill Application: Finishing
Helix Angle: 30 DegreesSuper Alloy (S) Compatibility: No
End Mill Material: CarbideLength of Cut: 1-1/8"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Dimension Type: Fractional InchNumber of Flutes: 4
Shank Dia.: 3/16"Cutting Direction: Right Hand
Steel (P) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/16 In, Shank Dia 3/16 In, Length of Cut 1 1/8 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews