Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC

OSG| Zoro #: G0568233| Mfr #: 444-1875

$32.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 4
Cast Iron (K) Compatibility: Yes
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568233 Mfr #: 444-1875
Number of Flutes: 4Cast Iron (K) Compatibility: Yes
Shank Dia.: 3/8"End Mill Material: Carbide
Super Alloy (S) Compatibility: NoOverall Length: 3-1/4"
Cutting Direction: Right HandStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesEnd Mill Style: Square
Length of Cut: 1/2"Dimension Type: Fractional Inch
Hardened (H) Compatibility: YesSingle End/Double End: Double End
Milling Dia.: 3/16"End Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Finish: BrightEnd Mill Cutting Type: Center
Non Ferrous (N) Compatibility: YesList Number: 444
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews