End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC

OSG| Zoro #: G1559354| Mfr #: 402-1875

$14.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/16"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559354 Mfr #: 402-1875
Shank Dia.: 3/16"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 2"End Mill Application: Finishing
Cutting Direction: Right HandNumber of Flutes: 2
End Mill Material: CarbideMilling Dia.: 3/16"
List Number: 402Non Ferrous (N) Compatibility: Yes
Length of Cut: 5/8"Finish: Bright
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/16 In, Shank Dia 3/16 In, Length of Cut 5/8 In, Overall Length 2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews