STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC

OSG| Zoro #: G0830243| Mfr #: 402-0938

$10.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830243 Mfr #: 402-0938
Shank Dia.: 1/8"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Item: Square End MillSuper Alloy (S) Compatibility: No
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 1-1/2"
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Milling Dia.: 3/32"List Number: 402
Non Ferrous (N) Compatibility: YesLength of Cut: 5/16"
Finish: BrightCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/32 In, Shank Dia 1/8 In, Length of Cut 5/16 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews