WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 3/4" Dia, 1-1/2" Cut, Carbide

OSG| Zoro #: G1499714| Mfr #: 402-750011

$142.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: TiAlN
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1499714 Mfr #: 402-750011
Finish: TiAlNNumber of Flutes: 2
Grade: General PurposeOverall Length: 4"
Shank Dia.: 3/4"List Number: 402
Cutting Direction: Right HandLength of Cut: 1-1/2"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews