Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, TiAlN, 3/4, 4 FL, Sq

OSG| Zoro #: G1718814| Mfr #: 4551311

$136.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 3/4"
Milling Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718814 Mfr #: 4551311
Cutting Direction: Right HandShank Dia.: 3/4"
Milling Dia.: 3/4"Stainless (M) Compatibility: Yes
Dimension Type: Fractional InchHelix Angle: 30 Degrees
List Number: 455Single End/Double End: Single End
Overall Length: 3-7/8"End Mill Material: Cobalt
Number of Flutes: 4Item: Square End Mill
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Style: SquareEnd Mill Application: Roughing
Hardened (H) Compatibility: YesGrade: General Purpose
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Finish: TiAlNLength of Cut: 1-5/8"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiAlN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews