End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

OSG| Zoro #: G2323133| Mfr #: 4701300

$94.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323133 Mfr #: 4701300
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 470End Mill Style: Square
Single End/Double End: Single EndMilling Dia.: 3/4"
Length of Cut: 1-5/8"Finish: Bright
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
Corner Radius: -1End Mill Material: Cobalt
Super Alloy (S) Compatibility: YesGrade: General Purpose
Non Ferrous (N) Compatibility: YesHelix Angle: 25 Degrees
Overall Length: 3-7/8"End Mill Application: Roughing/Finishing
Number of Flutes: 4Shank Dia.: 3/4"
Cutting Direction: Right HandCountry of Origin (subject to change): Multiple

Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews