End Mill, Cobalt, 3/4, 6 FL, SGL Sq End, CC

OSG| Zoro #: G2028232| Mfr #: 5413500

$58.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 541
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028232 Mfr #: 5413500
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 541Milling Dia.: 3/4"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 6
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 3-7/8"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 1-5/8"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 3/4"
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 6, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews