End Mill, Cobalt, 3/4, 4 FL, dbl Sq End, NC

OSG| Zoro #: G1840492| Mfr #: 5423105

$107.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840492 Mfr #: 5423105
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 542End Mill Style: Square
Single End/Double End: Double EndMilling Dia.: 3/4"
Length of Cut: 1-5/8"Finish: Bright
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Non-Center
End Mill Material: CobaltSuper Alloy (S) Compatibility: Yes
Grade: General PurposeNon Ferrous (N) Compatibility: Yes
Helix Angle: 30 DegreesOverall Length: 5-5/8"
End Mill Application: FinishingNumber of Flutes: 4
Shank Dia.: 3/4"Cutting Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 5 5/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews