End Mill, XL, Carbide, 3/4, 4 FL, SGL Sq End

OSG| Zoro #: G0698591| Mfr #: 484-7500

$269.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/4"
List Number: 484
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698591 Mfr #: 484-7500
Milling Dia.: 3/4"List Number: 484
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 6"Single End/Double End: Single End
End Mill Style: SquareEnd Mill Application: Finishing
Super Alloy (S) Compatibility: NoEnd Mill Material: Carbide
Length of Cut: 3"Finish: Bright
Grade: General PurposeCast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: YesDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 3/4"
Cutting Direction: Right HandHelix Angle: 30 Degrees
Steel (P) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3 In, Overall Length 6 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews