End Mill, 3/4" Dia, 3/4" Cut, Cobalt

OSG| Zoro #: G0972937| Mfr #: 4551211

$108.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: TiAlN
Number of Flutes: 3
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972937 Mfr #: 4551211
Finish: TiAlNNumber of Flutes: 3
Grade: General PurposeOverall Length: 2-7/8"
Shank Dia.: 3/4"List Number: 455
Cutting Direction: Right HandLength of Cut: 3/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 3, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiAlN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3/4 In, Overall Length 2 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews