End Mill, Carbide, 3/64, 2 FL, SGL Sq End, CC

OSG| Zoro #: G1605782| Mfr #: 402-0469

$14.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/64"
List Number: 402
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605782 Mfr #: 402-0469
Milling Dia.: 3/64"List Number: 402
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 1-1/2"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: FinishingSuper Alloy (S) Compatibility: No
End Mill Material: CarbideLength of Cut: 9/64"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Number of Flutes: 2Shank Dia.: 1/8"
Steel (P) Compatibility: YesCutting Direction: Right Hand
Helix Angle: 30 DegreesCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/64 In, Shank Dia 1/8 In, Length of Cut 9/64 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews