Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq

OSG| Zoro #: G1997274| Mfr #: 4559808

$92.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/8"
List Number: 455
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997274 Mfr #: 4559808
Milling Dia.: 3/8"List Number: 455
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-1/4"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: RoughingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 1-1/2"
Finish: TicnGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Shank Dia.: 3/8"Helix Angle: 30 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 1/2 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews