BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, 3/8, 3 FL, SGL Sq End, CC

OSG| Zoro #: G1325606| Mfr #: 20423300

$52.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: No
Steel (P) Compatibility: No
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325606 Mfr #: 20423300
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Dimension Type: Fractional InchStainless (M) Compatibility: No
List Number: 2042End Mill Style: Square
Single End/Double End: Single EndMilling Dia.: 3/8"
Length of Cut: 1"Finish: Bright
Cast Iron (K) Compatibility: NoEnd Mill Cutting Type: Center
End Mill Material: CarbideSuper Alloy (S) Compatibility: No
Grade: High PerformanceNon Ferrous (N) Compatibility: Yes
Helix Angle: 30 DegreesOverall Length: 2-1/2"
End Mill Application: FinishingNumber of Flutes: 3
Shank Dia.: 3/8"Cutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews