End Mill, Carbide, 3/8, 2 FL, SGL Sq End, CC

OSG| Zoro #: G0504226| Mfr #: 402-3750

$28.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/8"
List Number: 402
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504226 Mfr #: 402-3750
Milling Dia.: 3/8"List Number: 402
End Mill Cutting Type: CenterStainless (M) Compatibility: Yes
Non Ferrous (N) Compatibility: YesOverall Length: 2-1/2"
Single End/Double End: Single EndEnd Mill Style: Square
End Mill Application: FinishingSuper Alloy (S) Compatibility: No
End Mill Material: CarbideLength of Cut: 1"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Dimension Type: Fractional InchNumber of Flutes: 2
Shank Dia.: 3/8"Cutting Direction: Right Hand
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews