End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End

OSG| Zoro #: G0346674| Mfr #: 402-375011

$39.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Milling Dia.: 3/8"
List Number: 402
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346674 Mfr #: 402-375011
Milling Dia.: 3/8"List Number: 402
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 2-1/2"Single End/Double End: Single End
End Mill Style: SquareEnd Mill Application: Finishing
Super Alloy (S) Compatibility: NoEnd Mill Material: Carbide
Length of Cut: 1"Finish: TiAlN
Grade: General PurposeCast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: YesDimension Type: Fractional Inch
Number of Flutes: 2Shank Dia.: 3/8"
Cutting Direction: Right HandHelix Angle: 30 Degrees
Steel (P) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews