LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Stub, Carbide, 3/8, 4 FL, Sq End

OSG| Zoro #: G1889291| Mfr #: 424-3750

$31.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Double End
Hardened (H) Compatibility: Yes
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889291 Mfr #: 424-3750
Single End/Double End: Double EndHardened (H) Compatibility: Yes
Overall Length: 2-1/2"Finish: Bright
Super Alloy (S) Compatibility: NoNumber of Flutes: 4
Milling Dia.: 3/8"Grade: General Purpose
List Number: 424End Mill Style: Square
End Mill Material: CarbideStainless (M) Compatibility: Yes
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Non Ferrous (N) Compatibility: YesSteel (P) Compatibility: Yes
Length of Cut: 1/2"End Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesShank Dia.: 3/8"
End Mill Application: FinishingCutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews