WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 3/8" Dia, 3/4" Cut, Cobalt

OSG| Zoro #: G2373524| Mfr #: 5410500

$26.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Milling Dia.: 3/8"
List Number: 541
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2373524 Mfr #: 5410500
Milling Dia.: 3/8"List Number: 541
End Mill Cutting Type: CenterStainless (M) Compatibility: Yes
Non Ferrous (N) Compatibility: YesOverall Length: 2-1/2"
Single End/Double End: Single EndEnd Mill Style: Square
End Mill Application: FinishingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 3/4"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 3/8"
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews