End Mill, 3/8" Dia, 5/8" Cut, Carbide

OSG| Zoro #: G1525912| Mfr #: 414-3750

$31.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525912 Mfr #: 414-3750
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 2"
Shank Dia.: 3/8"List Number: 414
Cutting Direction: Right HandLength of Cut: 5/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 3/8"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews