Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, 3/8" Dia, 7/8" Cut, Carbide

OSG| Zoro #: G2379666| Mfr #: 70401416

$202.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Diamond
Number of Flutes: 4
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379666 Mfr #: 70401416
Finish: DiamondNumber of Flutes: 4
Grade: High PerformanceOverall Length: 2-1/2"
Shank Dia.: 3/8"List Number: 7040
Cutting Direction: Right HandLength of Cut: 7/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Single End/Double End: Single EndMilling Dia.: 3/8"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, CVD Diamond Coated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum And Copper Alloys And Graphite

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews