Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End

OSG| Zoro #: G2305064| Mfr #: 4509700

$54.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305064 Mfr #: 4509700
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 450Milling Dia.: 3/8"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 2-5/8"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 7/8"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 3/8"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 5/8 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews