Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End

OSG| Zoro #: G1420632| Mfr #: 4709700

$66.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 25 Degrees
Stainless (M) Compatibility: Yes
List Number: 470
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420632 Mfr #: 4709700
Helix Angle: 25 DegreesStainless (M) Compatibility: Yes
List Number: 470Milling Dia.: 3/8"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Roughing/Finishing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 2-5/8"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 7/8"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 3/8"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 5/8 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews